Referanser
Spartex:855163
Rubix:6292064
EAN:3660338106361



Dokumenter
Produktinformasjon : Teleskopskaft / Spyler - 2 til 5M til GISS Høytrykkspyler NHP 150 EXP -1/4mm åpning
Telescopic jetter with integrated gun:
.
Made with fibreglass (very light: 3,9 kg), designed for pressure of up to 275 bar, this jetter can be used from a distance of 2 m to 5 m, and is suitable for hot water of up to 80° C. (sold without nozzle) .
Inlet thread: M22 x 1,5M .
Nozzle type: 1/4 M – quick connector .
Can be used with HP 160 SPG cleaner, adaptor required (please contact us). .
Short bent jetter: .
Specially recommended with a telescoppic jetter, when cleaning gutters (sold without nozzle) .
Inlet thread: M22M .
Nozzle type: 1/4 F – quick connector
Made with fibreglass (very light: 3,9 kg), designed for pressure of up to 275 bar, this jetter can be used from a distance of 2 m to 5 m, and is suitable for hot water of up to 80° C. (sold without nozzle) .
Inlet thread: M22 x 1,5M .
Nozzle type: 1/4 M – quick connector .
Can be used with HP 160 SPG cleaner, adaptor required (please contact us). .
Short bent jetter: .
Specially recommended with a telescoppic jetter, when cleaning gutters (sold without nozzle) .
Inlet thread: M22M .
Nozzle type: 1/4 F – quick connector
Teknisk informasjon
Egenskaper
| Type | telescopic wand |
|---|---|
| For modell | nhp 150 exp |
Vis UNSPSC/ECL@SS
- Tilgjengelig – Leveringsdato på forespørsel
