Referanser
Bosch:GTS 635-216
Rubix:571704
Produsent:0601B42000
EAN:3165140947008

Dokumenter
Produktinformasjon : BORDSIRKELSAG GTS 635-216 - 0601B42000 - BOSCH
The GTS 635-216 Professional is the compact, yet powerful, table saw for multi-purpose use. Its 1,600 W motor power is ideal for a cutting height up to 70 mm and for a rip capacity up to 635 mm. The low weight of only 22 kg, its ergonomic handles, and protective on-board storage make transport genuinely easy and safe. The table saw works extremely precisely and, due to its integrated slide carriage, table-widener, and table extension, it is exceptionally versatile. The table saw features a spindle lock, a soft start function, restart protection, and a safety switch for increased user protection.
Egenskaper
•1600 W motor power for a cutting height up to 70 mm and for a rip capacity up to 635 mm
Safe and easy transport due to low weight (22 kg), ergonomic handles, and protective on board storage
Works extremely precisely and is exceptionally versatile due to integrated slide carriage, table-widener, and table extension
Safe and easy transport due to low weight (22 kg), ergonomic handles, and protective on board storage
Works extremely precisely and is exceptionally versatile due to integrated slide carriage, table-widener, and table extension
Bruksområder
The GTS 635-216 Professional has been designed for sawing of user-defined size, rip cutting, and concealed cuts, especially of board materials, wood, wood composites, and laminate. It is suitable for mounting on a variety of table saw stands and uses the Click & Clean System for the professional power tools from Bosch.
Teknisk informasjon
Egenskaper
| Spenning [V] | 240 V |
|---|---|
| Kutte dybde | 70 mm |
| Bredde | 658 mm |
| Lengde | 500 mm |
| Vekt | 22 kg |
Vis UNSPSC/ECL@SS
10 059,89 kr Eks. mva
/ stykk
12 574,86 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
