Referanser
Bosch:0601B27000
Rubix:6293966
Produsent:0601B27000
EAN:3165140692625

Produktinformasjon : Kapp-/gjæringssag Gcm 10 Gdj M/uttrekk - 0601b27000 - Bosch - 0601B27000 - Bosch
The GCM 10 GDJ Professional mitre saw combines cutting-edge performance with a revolutionary design. The Bosch Axial-Glide™ system ensures consistent precision and smooth gliding, even in tight spaces. Safe and comfortable to use: the front-mounted bevel adjustments allow for quick and easy adjustments without having to reach behind the saw. The saw head can be locked in the cutting position for maximum cutting capacity. Ideal for hardwoods, softwoods, composite woods, MDF, engineered wood, and rafters, this saw is the perfect choice for all cutting applications in carpentry, remodeling, window installation, and cabinetmaking. This saw is compatible with the following Bosch carrying stands: GTA 2500 Compact, GTA 2500 W, GTA 2600, and GTA 380
Egenskaper
•Bosch Axial-Glide™ system for consistent precision and robust 2000 W motor with brake for greater efficiency and safety
Safe and comfortable operation: front-mounted tilt adjustments for quick and easy adjustments without having to reach behind the saw
For maximum cutting capacity, the saw head can be locked in the cutting position
Safe and comfortable operation: front-mounted tilt adjustments for quick and easy adjustments without having to reach behind the saw
For maximum cutting capacity, the saw head can be locked in the cutting position
Teknisk informasjon
Egenskaper
| Kutte dybde | 306 mm |
|---|---|
| Bredde | 673 mm |
| Lengde | 813 mm |
| Vekt | 31.6 kg |
Vis UNSPSC/ECL@SS
18 277,58 kr Eks. mva
/ stykk
22 846,97 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
