Referanser
SMC:BJ6-016
Rubix:6367974
Produsent:BJ6-016
EAN:3618035510776

Dokumenter
Produktinformasjon : BJ6-016 - SMC
SMC offers a variety of auto switches for actuators and air grippers.; Reed switches are available in a general purpose type or with 2-color indication, which allows the optimum operating position to be determined by the color of the light. Magnetic field resistant, heat resistant and wide range detection configurations.; Various lead wire lengths are available.
Teknisk informasjon
Egenskaper
| Vekt | 4 g |
|---|---|
| Type | switch mounting bracket |
| Monteringsform | bj6 |
Vis UNSPSC/ECL@SS
75,79 kr Eks. mva
/ stykk
94,74 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel