Referanser
Norton:60157638143
Rubix:6202643
EAN:3157624333070
Produktinformasjon : HARDMETALLFIL A 60820-M2
State of the art, “Inox” & “Steel” cut styles, new round edge burrs and fiberglass routers brings innovation to the Norton Carbide burr offering. The specially designed geometries suit the growing market demands for stainless steel, steel, cast steel and composites applications offering fast stock removal and long service life, providing optimum efficiency.
This extended line of carbide burrs covers a variety of teeth and cutting shapes providing optimum adaptation to the key characteristics of various application materials.
This extended line of carbide burrs covers a variety of teeth and cutting shapes providing optimum adaptation to the key characteristics of various application materials.
Teknisk informasjon
Egenskaper
| Diameter | 8 mm |
|---|---|
| hale diameter | 6 mm |
Vis UNSPSC/ECL@SS
324,47 kr Eks. mva
/ stykk
405,59 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel