Referanser
Bosch:2608597203
Rubix:359615
EAN:3165140099691

Produktinformasjon : TRÄSPIRALBORR 20X200MM - 2608597203 - BOSCH
The wood drill allows precise drilling of softwood and hardwood, and can be used for through holes and blind holes. It is extremely sharp and has a centering tip for exact positioning of the hole. Shoulder cutters allow for precise, flawless drilling. For precise results, the double spiral prevents jamming and ensures rapid chip evacuation. This bit is suitable for softwood and hardwood. This wick has a cylindrical rod.
Egenskaper
Extremely sharp drill bit with centering tip for exact drilling positioning. High- quality shoulder cutters for precise, chip- free holes. For precise results, the double spiral prevents jamming and ensures rapid chip evacuation.
Bruksområder
Helical drill bit for precision drilling in hardwood and softwood
Teknisk informasjon
Egenskaper
| Vekt | 230 g |
|---|---|
| Dimensjoner emballert (D x B x H) | 260x47x21 mm |
| Vekt emballert | 250 g |
| Total lengde | 100 mm |
| Borre diameter | 20 mm |
| Hus materiale | hss |
| hale diameter | 20 mm |
| Type hale | sylindrisk |
| Lengde på kutt | 140 mm |
Vis UNSPSC/ECL@SS
256,06 kr Eks. mva
/ stykk
320,08 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
