Referanser
Bosch:2608597165
Rubix:359503
EAN:3165140099318



Produktinformasjon : ForskalinGSBor Ø6X400MM - 2608597165 - Bosch
The wick for shuttering and paneling is a very robust accessory for formwork. The wick and the attached tail are assembled by screwing, which minimizes the risk of breakage and false roundness. The offset of the tail with respect to the drill avoids any blockage, even in the wet wood, while retaining enough power to cut also the points housed in the wood. With an extra long shaft, the drill is suitable for formwork, interior design, sanitary installation, heating and electricity. Suitable for use in wood, plasterboards, light building materials, insulation and even metals (sandwich materials with steel or aluminum and metal profiles). The drill bit can be used on all 13 mm drill core drills. Made from high- speed steel (HSS), the wick for formwork and paneling is manufactured to DIN 7490 and has a 118 degree tapered point.
Egenskaper
Assembly by screwing the bit and the tail reported, thus minimizing the risk of breakage and roundness. Offset the rod relative to the drill, avoiding any blockage while allowing the cutting of points in the wood. Extra long shank for easy drilling of multilayer lightweight construction materials and sandwich materials.
Bruksområder
Very robust bit for shuttering and paneling.
Teknisk informasjon
Egenskaper
| Vekt | 69 g |
|---|---|
| Dimensjoner emballert (D x B x H) | 460x40x5 mm |
| Vekt emballert | 69 g |
| Total lengde | 400 mm |
| Borre diameter | 6 mm |
| Hus materiale | hss |
| Type hale | sylindrisk |
| Lengde på kutt | 340 mm |
Vis UNSPSC/ECL@SS
170,15 kr Eks. mva
/ stykk
212,69 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
