Retningsreguleringsventil Festo VZWD-L-M22C-M-N18-10-V-3AP4-50

Solenoid valve VZWD

Se teknisk informasjonSe dokumenter

Referanser

Festo:VZWD-L-M22C-M-N18-10-V-3AP4-50
Rubix:507695
Produsent:1492020
EAN:4052568107383
VZWD-L-M22C-M-N18-10-V-3AP4-50 Solenoid valve

Teknisk sammendrag

Typesolenoid valve vzwd
Antall porter2

Dokumenter

Produktinformasjon : Magnetventil, VZWD-L-M22C-M-N18-10-V-3AP4-50 - 1492020 - FESTO


Excellent for high-pressure and dosing applications with low flow rates: The directly controlled solenoid valve VZWD works without differential pressure up to 90 bar, even in closed media circuits. It is therefore optimal for high-pressure and metering applications
Solenoid valve

Egenskaper

  • Extensive pressure range
  • Directly actuated poppet valve
  • No differential pressure required
  • Can also be used in vacuum technology

Teknisk informasjon


Egenskaper
Typesolenoid valve vzwd
Antall porter2
912,78 kr Eks. mva
/ stykk
1 140,97 kr Inkl. mva
  • Tilgjengelig – Leveringsdato på forespørsel