Retningsreguleringsventil Festo VZWD-L-M22C-M-N14-10-V-2AP4-90-R1
Solenoid valve VZWD
Se teknisk informasjonSe dokumenterReferanser
Festo:VZWD-L-M22C-M-N14-10-V-2AP4-90-R1
Rubix:507648
Produsent:1491973
EAN:4052568234799
Dokumenter
Produktinformasjon : Magnetventil, VZWD-L-M22C-M-N14-10-V-2AP4-90-R1 - 1491973 - FESTO
Excellent for high-pressure and dosing applications with low flow rates: The directly controlled solenoid valve VZWD works without differential pressure up to 90 bar, even in closed media circuits. It is therefore optimal for high-pressure and metering applications
Solenoid valve
Egenskaper
- Extensive pressure range
- Directly actuated poppet valve
- No differential pressure required
- Can also be used in vacuum technology
Teknisk informasjon
Egenskaper
| Type | solenoid valve vzwd |
|---|---|
| Antall porter | 2 |
Vis UNSPSC/ECL@SS
2 129,94 kr Eks. mva
/ stykk
2 662,43 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel