Referanser
Nederman:30801083
Rubix:6243534
Produsent:30801083
EAN:7320170030366

Produktinformasjon : SLANGETROMMEL 883 M/10M 1/2' -LP-BLK-NED. 30801083
A fully plated and robust, medium-sized spring operated hose reel. A very convenient hose reel for applications in vehicle repair and maintenance workshops. The spring operated hose reel comes with a loose quick coupling for easy assembly. The hose reel 883 is spring operated and has an improved spring tension, so that the hose winds smoothly and evenly on the drum. The high-quality spring is pre-stressed in the factory and caters for a wide range of applications and is well protected inside the reel. The spring operated hose reel 883 is easy to mount on walls, ceilings or floors.
Egenskaper
• Spring tension easily adjustable from the outside
• Fast and easy to maintain
• Easy replacement of the hose without disassembly of the reel
• Sheet steel housing
• Fast and easy to maintain
• Easy replacement of the hose without disassembly of the reel
• Sheet steel housing
Bruksområder
Spring operated hose reel suitable for body repair-, garage-and maintenance workshops
Teknisk informasjon
Egenskaper
| Dimensjoner (L x B x H) | 470x226x490 mm |
|---|---|
| Vekt | 14000 g |
| Lengde | 10 m |
| Inner diameter | 12.5 mm |
| Materiale | sheet metal casing |
| Servicetrykk | 15 bar |
| Tilkoblingsdiameter (tommer) | 1/2 '' |
| Vekt | 15 kg |
Vis UNSPSC/ECL@SS
- Tilgjengelig – Leveringsdato på forespørsel
