Referanser
Bahco:BT10P330
Rubix:422767
EAN:7314150231713

Dokumenter
Produktinformasjon : BRÄCKJÄRN STÄLLBART 300 MM
Egenskaper
•Multi position ratcheting pry bars
Used to remove and adjust seals, bearings and manifolds, as well as drive shafts, axles and fuel injectors
The head can be adjusted to 14 positions
The position can be easily adjusted through a push button in the handle that controls the locking and releasing mechanism of the head
Used to remove and adjust seals, bearings and manifolds, as well as drive shafts, axles and fuel injectors
The head can be adjusted to 14 positions
The position can be easily adjusted through a push button in the handle that controls the locking and releasing mechanism of the head
Teknisk informasjon
Egenskaper
| Vekt | 465 g |
|---|---|
| Lengde | 300 mm |
| Vekt | 460 g |
Vis UNSPSC/ECL@SS
423,06 kr Eks. mva
/ stykk
528,83 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
