Bukser med høy synlighet Portwest RT61ORRXXXL
RT61 - Hi-Vis Breathable Trousers
Se teknisk informasjonReferanser
Portwest:RT61ORRXXXL
Rubix:6016410
Produsent:RT61ORRXXXL
EAN:5036108157815

Produktinformasjon : Hi-Vis Breathable Rain Trousers, Orange, Size XXXL - RT61ORRXXXL - PORTWEST
This breathable trouser has been designed to adhere to the required safety standards of RIS-3279-TOM. The garment offers complete waterproof protection and with side access slits complete with plackets, the trouser can be easily worn on top of trousers.
Waterproof and breathable with taped seams to prevent water penetration. Reflective tape for increased visibility. Quick and easy side access. Fully elasticated waistband for ultimate wearer comfort. Zipped ankles for easy fitting over work boots. 50+ UPF rated fabric to block 98% of UV rays. Extremely water resistant fabric finish, water beads away from fabric surface. Certified to EN ISO 20471 after 50x washes
Teknisk informasjon
Egenskaper
| Farge | oransje |
|---|---|
| Størrelse | 3xl |
| Klasse EN20471 | 2 |
| Hovedmaterialet | polyester |
| Sekundær farge | ingen sekundærfarge |
| Materiale | 100% polyester |
Vis UNSPSC/ECL@SS
- Tilgjengelig – Leveringsdato på forespørsel