Referanser
Portwest:EV442OMR30
Rubix:6387281
Produsent:EV442OMR30
EAN:5036108417421



Produktinformasjon : EV4 Hi-Vis Stretch håndverksbukse kl.1, Oransje/metallgrå, str. 30 - EV442OMR30 - PORTWEST
EV4 Hi-Vis Stretch Detachable Holster Class 1 Trousers, EV442, Orange/Metal Grey, Size 30
Egenskaper
The EV4 Hi-Vis Stretch Holster Trouser provides an enhanced ergonomic design and uses the targeted placement of laser cut ventilation to provide maximum range of ventilation when working. The trouser features a high-rise back waistband with side elastication, ensuring protection in all working positions. Pre-bent top loading adjustable knee pad pockets, generously sized front pockets and multi-functional zip thigh pockets offers secure storage of phone, pens and tools. Triple stitching throughout for maximum durability.
Extremely water resistant PFAS free Texpel™ Splash Eco fabric finish, water beads away from fabric surface
Extremely water resistant PFAS free Texpel™ Splash Eco fabric finish, water beads away from fabric surface
Teknisk informasjon
Egenskaper
| Farge | oransje |
|---|---|
| Størrelse | 30 |
| Klasse EN20471 | 1 |
| Hovedmaterialet | polyamid |
| Sekundær farge | grå |
Vis UNSPSC/ECL@SS
- Tilgjengelig – Leveringsdato på forespørsel
Farge
Størrelse
30