Referanser
Bosch:060326A100
Rubix:6261541
EAN:3165140451628

Produktinformasjon : Håndoverfres POF 120AE - BOSCH
Egenskaper
•For routing grooves, edging profiles or even special mouldings in wood
Parallel guide offers assistance for milling precise straight grooves and circles
Fast router bit changes with ease through integrated spindle lock
SDS for tool-free inserting of template guides
Attaches to vacuum cleaners with ease for a clean workspace
Parallel guide offers assistance for milling precise straight grooves and circles
Fast router bit changes with ease through integrated spindle lock
SDS for tool-free inserting of template guides
Attaches to vacuum cleaners with ease for a clean workspace
Teknisk informasjon
Egenskaper
| Motor effekt [kW] | 1200 W |
|---|---|
| Vekt | 3.4 kg |
| No-load hastighet | 28000 rpm |
| Hastighet | 28000 rpm |
Vis UNSPSC/ECL@SS
2 260,03 kr Eks. mva
/ stykk
2 825,04 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
