Referanser
Festo:NPFC-R-G12-G38-F
Rubix:6402167
Produsent:8069224

Teknisk sammendrag
| Materiale | nickel-plated brass |
|---|---|
| Tilkobling 1 | g 3/8 |
| Maks service trykk | 50 bar |
Dokumenter
Produktinformasjon : Reduceringsmuff, NPFC-R-G12-G38-F - 8069224 - FESTO
The NPFC connector is a series of threaded connecting elements used in pneumatic systems. It is available in many variants, such as double nipples, reducers, and couplings, and is used to create tight, durable connections between components of a pneumatic system. It is made of nickel-plated brass, which ensures good mechanical resistance and moderate corrosion resistance.
Teknisk informasjon
Egenskaper
| Materiale | nickel-plated brass |
|---|---|
| Tilkobling 1 | g 3/8 |
| Maks service trykk | 50 bar |
| Profil | npfc-r |
| Tilkobling 2 | g 3/8 |
| Minimum temperatur | -20 °C |
| Maks temperatur | 150 °C |
| Type gjenger | bspp |
| Min. service trykk | -0.95 bar |
Vis UNSPSC/ECL@SS
388,10 kr Eks. mva
/ 10 stykk
485,13 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel