Referanser
Portwest:PW365OBRXL
Rubix:6330293
Produsent:PW365OBRXL
EAN:5036108346943



Produktinformasjon : PW3 Hi-Vis 3-in-1 Jakke, Oransje/svart, str. XL - PW365OBRXL - PORTWEST
PW3 Hi-Vis 3-in-1 Jacket, PW365, Orange/Black, Size XL
Egenskaper
The PW3 3-in-1 jacket is an excellent choice for workers who value versatility and practicality. The jacket features a full class 3 high visibility waterproof jacket and a detachable zip sweatshirt which can be worn on its own. The brushed back interior traps warmth and keeps the wearer cosy while the durable 300D oxford weave outer material protects against wind and rain. Clever features include multiple storage options, Detachable hood and print access for customisation.
Waterproof with taped seams preventing water penetration
Waterproof with taped seams preventing water penetration
Teknisk informasjon
Egenskaper
| Farge | oransje |
|---|---|
| Størrelse | xl |
| Klasse EN20471 | 3 |
| Hovedmaterialet | polyester |
| Sekundær farge | svart |
| Høy synlighet | ja |
Vis UNSPSC/ECL@SS
- Tilgjengelig – Leveringsdato på forespørsel