Jakke med høy synlighet Portwest T402YBRXL

Hi-Vis Softshell Jacket

Se teknisk informasjonSe dokumenter

Referanser

Portwest:T402YBRXL
Rubix:6393822
Produsent:T402YBRXL
EAN:5036108289004
brand logo

Teknisk sammendrag

Fargegul
Størrelsexl
Klasse EN204713
Se alle karakteristika

Dokumenter

Produktinformasjon : PW3 Hi-Vis softshell jakke, Gul/svart, str. XL - T402YBRXL - PORTWEST


The PW3 Hi-Vis Softshell is characterised by its modern, fresh design and contemporary stylish fit. The high quality 3-layer breathable, water resistant and windproof fabric along with multiple practical features ensure this is a must-have solution for a range of working professionals. HiVisTex Pro reflective tape is guaranteed to make the wearer stand out from the crowd.

Egenskaper

•Made of durable breathable, windproof and water resistant fabric
Extremely water resistant fabric finish, water beads away from fabric surface
Lightweight flexible HiVisTex Pro segmented reflective tape for increased visibility
Side zip pockets
Concealed mobile phone pocket
Ezee zip allows for quick and easy fastening even when wearing work gloves
Quick dry elastic bound cuff
Contrast colouring for added style
Drawcord adjustable hem
Reflective trim for increased visibility and safety

Teknisk informasjon


Egenskaper
Fargegul
Størrelsexl
Klasse EN204713
Hovedmaterialetpolyester
Sekundær fargesvart
Materialefabric
1 030,20 kr Eks. mva
/ stykk
1 287,75 kr Inkl. mva
  • Tilgjengelig – Leveringsdato på forespørsel

Størrelse

Hovedmaterialet