Referanser
Knipex:26 25 200
Rubix:368749
EAN:4003773035039

Produktinformasjon : Nebbtang m/skjær og bøyd ende - 26 25 200 - Knipex
Elastic points: stable form even under heavy load. Highly resilient, elastic precision pelvis. Flat round, long, tapering jaws. With blades (hardness of approximately 61 HRC) for soft, medium-hard and hard wire. Vanadium electric steel forged, hardened in oil.
Elastic tips: dimensionally stable even when twisted Distortion-tolerant, elastic precision tips. Half-round, long, tapered jaws. With cutting edges (hardness approx. 61 HRC) for soft, medium-hard and hard wire. Vanadium electric steel, forged, multi stage oil-hardened
Teknisk informasjon
Egenskaper
| Dimensjoner (L x B x H) | 200x115x19 mm |
|---|---|
| Spiss form | halvrund |
| Lengde på neser | 73 mm |
| Lengde | 200 mm |
| Kutte kapasitet ved 45 grader | 3.2 mm |
| Vekt | 199 g |
Vis UNSPSC/ECL@SS
483,95 kr Eks. mva
/ stykk
604,94 kr Inkl. mva
- Tilgjengelig





