Seegeringtenger Knipex 48 11 J4
Presisjonstang for innvendige seegerringer fra Knipex
Se teknisk informasjonSe dokumenterReferanser
Knipex:48 11 J4
Rubix:368959
EAN:4003773048558




Dokumenter
Produktinformasjon : SEEGERRINGTANG 4811-J4
48 11 J3 Precision Circlip Pliers
heavy duty in continuous operation: up to 10 times longer service life compared to turned tips. With inserted tips for reliable work. Large contact faces on the tips: no distortion of circlips, easy fitting. Bolted joint: precise, zero backlash operation of pliers. Non-slip plastic coating on the handles. DIN 5256 C, straight jaws.
Size of bore: Ø 40 – 100 mm Tips (diameter): Ø 2.3 mm
heavy duty in continuous operation: up to 10 times longer service life compared to turned tips. With inserted tips for reliable work. Large contact faces on the tips: no distortion of circlips, easy fitting. Bolted joint: precise, zero backlash operation of pliers. Non-slip plastic coating on the handles. DIN 5256 C, straight jaws.
Heavy duty in continuous operation: up to 10 times longer service life compared to turned tips. With inserted tips for reliable work. Heavy duty under continuous use. Up to 10 times longer service life. Precise, smoothly-operating screw joint. Forged. Large contact faces on the tips: no distortion of circlips, easy fitting. Slim head style allows use in confined areas. Handles with non-slip plastic coating. Inserted tips: spring steel wire, drawn. Pliers body: chrome vanadium electric steel, forged, oil-hardened.
Teknisk informasjon
Egenskaper
| Dimensjoner (L x B x H) | 325x46x50 mm |
|---|---|
| Spiss form | rund |
| Spiss diameter | 3.2 mm |
| Lengde | 320 mm |
| Vekt | 580 g |
| Maks diameter kapasitet | 140 mm |
| Min. diameter | 85 mm |
| Maks diameter | 140 mm |
Vis UNSPSC/ECL@SS
538,46 kr Eks. mva
/ stykk
673,08 kr Inkl. mva
- Tilgjengelig