Fresedorn for roterende verktøy Pramet 80A07R-S90AD16E-C
Pramet Milling Cutter
Se teknisk informasjonSe dokumenterReferanser
Pramet:80A07R-S90AD16E-C
Rubix:6018010
EAN:3603602955210

Dokumenter
Produktinformasjon : FRÄSHÅLLARE SKRUV INF. - 80A07R-S90AD16E-C - PRAMET
Available in large range of radius & geometies including aluminium specific inserts and high feed inserts
Shoulder mill with positve/negative geometry which utilises 7 off ADMX 1606.. or ADEX 1606.. single-sided inserts, cutting diameter 80mm with 90° approach angle and 27mm connection bore according to DIN 8030-A, 50mm protrusion length, through coolant and differential pitch for copy milling, shallow shoulder milling, shallow slot milling, ramping, helical milling, plunge milling and progressive plunge milling with a maximum depth of cut of 13.0mm
Egenskaper
Force AD Indexable end mills
Takes medium insert with 11mm edge length ADMX 11T3
Low cutting forces thanks to positive geometry
Can ramp, plunge, interpolate
Takes medium insert with 11mm edge length ADMX 11T3
Low cutting forces thanks to positive geometry
Can ramp, plunge, interpolate
Bruksområder
Works on wide range of materials
Teknisk informasjon
Egenskaper
| Dimensjon A | 80 mm |
|---|---|
| Dornens diameter | 27 mm |
| Klammer diameter | 38 mm |
Vis UNSPSC/ECL@SS
10 082,11 kr Eks. mva
/ stykk
12 602,64 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel