Imperial Tannrem Gates 4368 MXL 025

PowerGrip Remmer

Se teknisk informasjonSe dokumenter

Referanser

Gates:4368 MXL 025
Rubix:511180
Produsent:927741549
EAN:5412571237818
brand logo

Teknisk sammendrag

Profilmxl
Effektiv lengde43.68 ''
Belte bredde6.4 mm
Se alle karakteristika

Dokumenter

Produktinformasjon : 4368 MXL 025 POWERGRIP® - GATES


Gates® classical synchronous PowerGrip™ Timing belts offer a maintenance-free, economical, and OE quality solution for your conventional timing drives such as chains and gears. Its application range extends from minimum drives (computer printers) to heavy-duty machinery (oil pumps, etc). The trapezoidal tooth profile makes this belt well suited for use in positioning applications.

Egenskaper

Fibreglass tensile cord provides high strength, excellent flex life, and high resistance to elongation.
Neoprene body provides protection against grime, grease, oil, moisture, and other contaminants.
Nylon tooth facing provides a durable wear surface for long service life.
Maintenance-free and long service life.

Teknisk informasjon


Egenskaper
Profilmxl
Effektiv lengde43.68 ''
Belte bredde6.4 mm
Deling2.03 mm
Materialecr
Antall tenner546
Høyde1.14 mm
Effektiv lengde (mm)1109.47 mm
432,71 kr Eks. mva
/ stykk
540,89 kr Inkl. mva
  • Tilgjengelig – Leveringsdato på forespørsel