Referanser
Gates:700 H 200
Rubix:159061
Produsent:925744070
EAN:5412571225921

Produktinformasjon : 700 H 200 POWERGRIP® - GATES
Gates® classical synchronous PowerGrip™ Timing belts offer a maintenance-free, economical, and OE quality solution for your conventional timing drives such as chains and gears. Its application range extends from minimum drives (computer printers) to heavy-duty machinery (oil pumps, etc). The trapezoidal tooth profile makes this belt well suited for use in positioning applications.
Egenskaper
- Maintenance-free and long service life.
Bruksområder
Fibreglass tensile cord provides high strength, excellent flex life, and high resistance to elongation.
Neoprene body provides protection against grime, grease, oil, moisture, and other contaminants.
Nylon tooth facing provides a durable wear surface for long service life.
Neoprene body provides protection against grime, grease, oil, moisture, and other contaminants.
Nylon tooth facing provides a durable wear surface for long service life.
Teknisk informasjon
Egenskaper
| Profil | h |
|---|---|
| Effektiv lengde | 70 '' |
| Belte bredde | 50.8 mm |
| Deling | 12.7 mm |
| Materiale | cr |
| Antall tenner | 140 |
| Høyde | 4 mm |
| Effektiv lengde (mm) | 1778 mm |
Vis UNSPSC/ECL@SS
3 911,52 kr Eks. mva
/ stykk
4 889,40 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
