Imperial Tannrem Gates 170 XL 037

PowerGrip Remmer

Se teknisk informasjonSe dokumenter

Referanser

Gates:170 XL 037
Rubix:101522
Produsent:925722017
EAN:5412571224351
brand logo

Teknisk sammendrag

Profilxl
Effektiv lengde17 ''
Belte bredde9.525 mm
Se alle karakteristika

Dokumenter

Produktinformasjon : 170 XL 037 POWERGRIP® - GATES


Gates® classical synchronous PowerGrip™ Timing belts offer a maintenance-free, economical, and OE quality solution for your conventional timing drives such as chains and gears. Its application range extends from minimum drives (computer printers) to heavy-duty machinery (oil pumps, etc). The trapezoidal tooth profile makes this belt well suited for use in positioning applications.

Egenskaper

Fibreglass tensile cord provides high strength, excellent flex life, and high resistance to elongation.
Neoprene body provides protection against grime, grease, oil, moisture, and other contaminants.
Nylon tooth facing provides a durable wear surface for long service life.
Maintenance-free and long service life.

Teknisk informasjon


Egenskaper
Profilxl
Effektiv lengde17 ''
Belte bredde9.525 mm
Deling5.08 mm
Materialecr
Antall tenner85
Høyde2.29 mm
Effektiv lengde (mm)431.8 mm
224,68 kr Eks. mva
/ stykk
280,85 kr Inkl. mva
  • Tilgjengelig – Leveringsdato på forespørsel