Jakke med høy synlighet Portwest C465ONR-2XL
Portwest C465 Orange/Navy High-visibility jacket
Se teknisk informasjonReferanser
Portwest:C465ONR-2XL
Rubix:6015551
EAN:5036108142293

Produktinformasjon : Hi-Vis 3-in-1 Contrast Bomber Jacket, Orange/Navy, Size XXL - C465ONRXXL - PORTWEST
3-in-1 jacket, comfortable in all weather conditions. The inner and collar fur lining are removable and the zipped sleeves make it a garment that adapts to all situations.
300D oxford polyester with PU coating and anti-stain treatment. Double-slider zipper under press stud flap, knit cuffs, hood in adjustable collar.
Numerous pockets and phone pocket for more comfort and security. Type : Regular
300D oxford polyester with PU coating and anti-stain treatment. Double-slider zipper under press stud flap, knit cuffs, hood in adjustable collar.
Numerous pockets and phone pocket for more comfort and security. Type : Regular
Teknisk informasjon
Egenskaper
| Farge | oransje |
|---|---|
| Størrelse | 2xl |
| Klasse EN20471 | 2 |
| Hovedmaterialet | polyester |
| Sekundær farge | marinen |
| Materiale | 100% polyester oxford 300d |
Vis UNSPSC/ECL@SS
- Tilgjengelig – Leveringsdato på forespørsel