Referanser
Portwest:T184YNRXS
Rubix:6388682
Produsent:T184YNRXS
EAN:5036108389384



Produktinformasjon : PW3 Hi-Vis Polo langermet, Gul/marineblå, str. XS - T184YNRXS - PORTWEST
PW3 Hi-Vis Cotton Comfort Polo Shirt L/S, T184, Yellow/Navy, Size XS
Egenskaper
Constructed from premium breathable Cotton Comfort fabric combined with HiVisTex Pro tape, this long-sleeved polo shirt offers excellent comfort and movement. It features a loop at the placket ideal for attaching glasses/pens and has a pocket on the chest for storage.
Moisture wicking fabric helping to keep the body cool and dry
Moisture wicking fabric helping to keep the body cool and dry
Teknisk informasjon
Egenskaper
| Farge | gul |
|---|---|
| Størrelse | xs |
| Klasse EN20471 | 3 |
| Hovedmaterialet | bomull/polyester |
| Sekundær farge | marinen |
| Lange ermer | ja |
| Pustende | ja |
| Vekt | 175 g/m² |
| Høy synlighet | ja |
Vis UNSPSC/ECL@SS
- Tilgjengelig – Leveringsdato på forespørsel