Pique-skjorte med høy synlighet Portwest T180OBR4XL
PORTWEST T180 PW3 HV COTTON COMFORT POLO SHIRT
Se teknisk informasjonSe dokumenterReferanser
Portwest:T180OBR4XL
Rubix:6393797
Produsent:T180OBR4XL
EAN:5036108309634



Dokumenter
Produktinformasjon : PW3 Hi-Vis kortermet polotrøye, Oransje/svart, str. 4XL - T180OBR4XL - PORTWEST
Constructed from premium breathable Cotton Comfort fabric combined with HiVisTex Pro tape, this polo shirt offers excellent comfort and movement. It features a loop at the placket ideal for attaching glasses/pens.
Egenskaper
•Moisture wicking fabric helping to keep the body cool and dry
High cotton content for superior comfort
Lightweight flexible HiVisTex Pro segmented reflective tape for increased visibility
Chest pocket
Loop at placket ideal for attaching glasses/pens
Side vents for added comfort
Superior styling with a contrast collar and fluorescent stripe
Designed with a comfort fit
Contrast colouring for added style
Heat applied segmented reflective tape for added visibility
High cotton content for superior comfort
Lightweight flexible HiVisTex Pro segmented reflective tape for increased visibility
Chest pocket
Loop at placket ideal for attaching glasses/pens
Side vents for added comfort
Superior styling with a contrast collar and fluorescent stripe
Designed with a comfort fit
Contrast colouring for added style
Heat applied segmented reflective tape for added visibility
Teknisk informasjon
Egenskaper
| Farge | oransje |
|---|---|
| Størrelse | 4xl |
| Klasse EN20471 | 2 |
| Hovedmaterialet | bomull/polyester |
| Sekundær farge | svart |
| Lange ermer | nei |
| Pustende | ja |
| Materiale | 55% cotton, 45% polyester |
Vis UNSPSC/ECL@SS
- Tilgjengelig – Leveringsdato på forespørsel