Referanser
Bahco:BE621707
Rubix:422400
EAN:7314150232703


Teknisk sammendrag
| Firkantet adapter | 3/8 vierkant (aandrijfvierkant) '' |
|---|---|
| Diameter | 17 mm |
Produktinformasjon : OLJEPLUGGHYLSA 17 MM SEXKANT
Egenskaper
•These bits are designed to suit a wide range of oil drain plugs
XT-10 triangular and XZN M16 tamper
Made of chrome vanadium
Electroplated polished finish
Part of the BE6217 oil drain plug socket set
XT-10 triangular and XZN M16 tamper
Made of chrome vanadium
Electroplated polished finish
Part of the BE6217 oil drain plug socket set
Teknisk informasjon
Egenskaper
| Vekt | 70 g |
|---|---|
| Firkantet adapter | 3/8 vierkant (aandrijfvierkant) '' |
| Diameter | 17 mm |
| Kvadrat | 9.5 mm |
| Diameter (Inch) | 0.67 '' |
| Behandlet | krommet |
| Vekt | 55 g |
Vis UNSPSC/ECL@SS
37,95 kr Eks. mva
/ stykk
47,44 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel