Referanser
Bahco:BE621704
Rubix:422397
EAN:7314150232673


Teknisk sammendrag
| Firkantet adapter | 3/8' met verschillende bits '' |
|---|---|
| Diameter | 12 mm |
Produktinformasjon : OLJEPLUGGHYLSA 12 MM SEXKANT
Egenskaper
•These bits are designed to suit a wide range of oil drain plugs
XT-10 triangular and XZN M16 tamper
Made of chrome vanadium
Electroplated polished finish
Part of the BE6217 oil drain plug socket set
XT-10 triangular and XZN M16 tamper
Made of chrome vanadium
Electroplated polished finish
Part of the BE6217 oil drain plug socket set
Teknisk informasjon
Egenskaper
| Vekt | 50 g |
|---|---|
| Firkantet adapter | 3/8' met verschillende bits '' |
| Diameter | 12 mm |
| Kvadrat | 9.53 mm |
| Diameter (Inch) | 0.47 '' |
| Behandlet | krommet |
| Vekt | 45 g |
Vis UNSPSC/ECL@SS
41,23 kr Eks. mva
/ stykk
51,54 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel