Referanser
Pferd Tools:PFC 115 CO-COOL 40 SG STEELOX
Rubix:6014742
Produsent:67760415
EAN:4007220725443






Produktinformasjon : PFC 115 CO 40 SGP-COOL/22,23 PFERD
The self sharpening action of the ceramic oxide grain is effective even at low contact pressures, giving optimum grinding results without heat discolouration of the workpiece This product is also suitable for use on hard mill scale Achieves best results on high powered angle grinders Abrasive: Ceramic oxide grain CO with coating Grit sizes: 40, 60 Special tool for particularly low heat generation, very aggressive stock removal performance and high economic value. For demanding grinding work on materials which are very hard to machine.
Teknisk informasjon
Egenskaper
| Diameter | 115 mm |
|---|---|
| Reaming diameter | 22.23 mm |
| Korn | 40 |
Vis UNSPSC/ECL@SS
- Tilgjengelig – Leveringsdato på forespørsel
