Referanser
Norton:66261180893
Rubix:6243422
EAN:3157624594808

Produktinformasjon : NORTON QUICKROND MINI-FLAP 50 K 60
The tool-free fastening systems make fast work of disc changes to maximise productivity and minimise downtime.
They can be used on contours as well as flat surfaces in general purpose and specialised grinding.
They can be used on contours as well as flat surfaces in general purpose and specialised grinding.
Teknisk informasjon
Egenskaper
| Diameter | 50 mm |
|---|---|
| Reaming diameter | 0 mm |
| Korn | 60 |
Vis UNSPSC/ECL@SS
437,40 kr Eks. mva
/ 10 stykk
546,75 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
