Referanser
Pferd Tools:F 5030/6 CO-COOL 40
Rubix:6014122
Produsent:44411554
EAN:4007220803868
Produktinformasjon : LAMELLSLIPKROPP F 5030/6 CO-COOL 40 - 44411554 - PFERD
Abrasive: Ceramic oxide grain CO COOL For aggressive grinding with maximum stock removal on hard materials which do not conduct heat well. Active grinding additives in the coating significantly improve stock removal, prevent clogging and result in cooler grinding. For safety reasons, the maximum permitted rotational speed indicated must never be exceeded
Teknisk informasjon
Egenskaper
| Korn | 40 |
|---|---|
| Ytter diameter (inch) | 50 mm |
| Lengde | 40 mm |
Vis UNSPSC/ECL@SS
1 277,70 kr Eks. mva
/ 10 stykk
1 597,13 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel

