Referanser
Bahco:NS606-200
Rubix:6013201
EAN:7314150285235
Produktinformasjon : FLATMEISEL AL-BR 200X22
Gnistfri verktøy til bruk i potensielt eksplosive miljøer, hvor «tradisjonelle» stålverktøy kan skape gnister
Brukes for å lage spor osv.
Brukes for å lage spor osv.
Egenskaper
•Made of aluminium bronze
Flat oval form
Used for creating grooves and slots
Fulfils product standard DIN 6453
Non-sparking (NS) tools designed for use in potentially explosive environments, where 'traditional' steel tools may create spark
To obtain more information about the usage restrictions of non-sparking materials, please refer to the corresponding certificates
Flat oval form
Used for creating grooves and slots
Fulfils product standard DIN 6453
Non-sparking (NS) tools designed for use in potentially explosive environments, where 'traditional' steel tools may create spark
To obtain more information about the usage restrictions of non-sparking materials, please refer to the corresponding certificates
Teknisk informasjon
Egenskaper
| Vekt | 328 g |
|---|
Vis UNSPSC/ECL@SS
949,87 kr Eks. mva
/ stykk
1 187,34 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel