Referanser
Aventics:1825503318
Rubix:231501
Produsent:1825503318
Dokumenter
Produktinformasjon : BASE PLATE DO22-M005-BP1 - 1825503318
The min. control pressure must be adhered to, since otherwise faulty switching and valve failure may result The pressure dew point must be at least 15 °C under ambient and medium temperature and may not exceed 3 °C . The oil content of compressed air must remain constant during the life cycle.
Teknisk informasjon
Egenskaper
| Type | manifold block |
|---|
Vis UNSPSC/ECL@SS
651,02 kr Eks. mva
/ stykk
813,78 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel