Referanser
Dormer:E243PG29NO3
Rubix:6198869
EAN:7320760086650




Teknisk sammendrag
| Gjenger | pg29 |
|---|---|
| Gjengediameter | 37 mm |
| Type | blinde og gjennomgående hull i metrisk mål |
Produktinformasjon : GJENGETAPP PG29 HSS BLANK DIN 40432 - E243PG29NO3 - DORMER
HSS machine tap for PG thread uncoated DIN 40432 form straight flutes 1.5xD blind and through holes for general use in steel <1200 N/mm². Cast iron. Copper and brass. Aluminium alloys and duroplastics.
MACHINE TAP NO29 PG E243 STRAIGHT NORMAL HSS
Bruksområder
• Free-cutting steel / mild steel (<120 HB <400 N/mm²)
• Structural steel / case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered (>250<350 HB >850<1200 N/mm²)
• Grey cast iron lamellar (<150 HB >500 N/mm²)
• Grey cast iron lamellar (>150<300 HB >500<1000 N/mm²)
• Nodular cast iron / malleable cast iron (<200 HB <700 N/mm²)
• Beta-brass / bronze (<200 HB <700 N/mm²)
• Alpha-brass (<200 HB <700 N/mm²)
• Aluminium alloyed with silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed with silicon > 0.5% < 10% (<120 HB <400 N/mm²)
• Duroplastics
• Structural steel / case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered (>250<350 HB >850<1200 N/mm²)
• Grey cast iron lamellar (<150 HB >500 N/mm²)
• Grey cast iron lamellar (>150<300 HB >500<1000 N/mm²)
• Nodular cast iron / malleable cast iron (<200 HB <700 N/mm²)
• Beta-brass / bronze (<200 HB <700 N/mm²)
• Alpha-brass (<200 HB <700 N/mm²)
• Aluminium alloyed with silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed with silicon > 0.5% < 10% (<120 HB <400 N/mm²)
• Duroplastics
Teknisk informasjon
Egenskaper
| Gjenger | pg29 |
|---|---|
| Gjengediameter | 37 mm |
| Type | blinde og gjennomgående hull i metrisk mål |
| Med kjølespray | nei |
| Borre diameter | 35.5 mm |
| Firkantet adapter | 28 mm |
| Overflatebehandling | bright |
| Total lengde | 100 mm |
| Hus materiale | hss |
Vis UNSPSC/ECL@SS
3 468,63 kr Eks. mva
/ stykk
4 335,79 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel