Silikonoljer Spartex 895136
Lu-6 - cold impact lubricant with mos2 grease
Se teknisk informasjonSe dokumenterReferanser
Erstattet ref.:868061
Spartex:895136
Rubix:6369562
EAN:3660338474989
Dokumenter
Produktinformasjon : Cold Effect Lubricant With MoS2, 500 ml - 895136 - SPARTEX
Intensive cryogenic shock to metal surfaces (-39°C) & creating micro-cracks. Molybdenum disulphide grease reaches deep into blocked joints to provide effective lubrication even in the rustiest areas. Creates long-lasting crrosion-resistant emulsion to facilitate continuous lubrication. Ideal for threaded joints, hinges, pins, locks, mechanical couplings, wire ropes, valves, axles, tapes etc.
Egenskaper
Double cold + penetration effect for extreme and oxidized conditions
Bruksområder
Penetrating oil with temperature shock effect to loosen corroded parts and protect metals against corrosion
Teknisk informasjon
Egenskaper
| Kapasitet | 650 ml |
|---|
Vis UNSPSC/ECL@SS
121,67 kr Eks. mva
/ stykk
152,09 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel