Referanser
Molykote:G-4500 FM / 400g
Rubix:215807
Produsent:4045332
EAN:5413278390288

Dokumenter
Produktinformasjon : MOLYKOTE G4500 FDA-GODKÄNT SYNTETFETT M. PTFE 400GR PATRON - MG4500.400
Special lubricant that combines the benefits of a wide temperature range with a large compatibility with several materials. Can be used in food processing applications with mixers, motors, conveyors, low-temperature equipment, packaging machines and many other applications in or outside of the food industry where white grease is desired. Such applications can be required in the furniture industry, for instruments, photographic and optical equipment.
Egenskaper
• Multi-purpose
• Wide compatibility
• Complies with FDA Regulation 21 CFR 178.3570 as a lubricant with occasional contact with food.
• Temperature range - From -40°C to +150°C.
• Wide compatibility
• Complies with FDA Regulation 21 CFR 178.3570 as a lubricant with occasional contact with food.
• Temperature range - From -40°C to +150°C.
Teknisk informasjon
Egenskaper
| Kapasitet | 400 ml |
|---|---|
| Boksing | patron |
| Minimum temperatur | -40 °C |
| Maks temperatur | 150 °C |
Vis UNSPSC/ECL@SS
664,01 kr Eks. mva
/ stykk
830,01 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel