Referanser
Portwest:DX475OBRL
Rubix:6391717
Produsent:DX475OBRL
EAN:5036108359509



Produktinformasjon : DX4 Hi-Vis Softshell (3L), Oransje/svart, str. L - DX475OBRL - PORTWEST
DX4 Hi-Vis Softshell (3L), DX475, Orange/Black, Size L
Egenskaper
The DX4 Hi-Vis Softshell is precisely engineered using a revolutionary breathable, waterproof, and windproof ripstop fabric. Its sports-inspired design includes longer back length, dynamic shaped sleeves, adjustable cuffs, reflective trims, and multiple secure pockets for ample storage. Constructed using premium HiVisTex Pro tape, this softshell offers excellent freedom of movement due to its segmented construction.
Durable, breathable, windproof and water resistant fabric
Durable, breathable, windproof and water resistant fabric
Teknisk informasjon
Egenskaper
| Farge | oransje |
|---|---|
| Størrelse | l |
| Klasse EN20471 | 3 |
| Hovedmaterialet | softshell |
| Sekundær farge | svart |
| Pustende | ja |
| Vekt | 315 g/m² |
| Høy synlighet | ja |
Vis UNSPSC/ECL@SS
- Tilgjengelig – Leveringsdato på forespørsel