Referanser
Portwest:DX474MBRM
Rubix:6391723
Produsent:DX474MBRM
EAN:5036108327164

Produktinformasjon : DX4 Softshell jakke, Metroblå, str. M - DX474MBRM - PORTWEST
The DX4 high-visibility softshell has been precisely engineered using a revolutionary, breathable, waterproof and windproof ripstop fabric. Its sporty design includes an extended back, dynamically shaped sleeves, adjustable cuffs, reflective trims and multiple secure pockets providing plenty of storage space. The ideal choice for the modern worker. DX4. Push the limits with Portwest's most dynamic workwear collection. This contemporary collection combines all the technical features required of modern workwear with many outstanding innovations to deliver maximum functionality and style to the wearer. The DX4 ™ collection blends high-performance, stretch fabrics with durable Oxford panels to provide unparalleled ease of movement and the utmost freedom of motion. What defines this collection are innovative designs that allow a seamless transition from work to leisure. Weather protection. The Portwest all-weather product range has been designed from exceptional fabrics and patterns, allowing it to be worn both at work and at leisure. The products have been tested to meet the rigours of everyday wear. The collection has been designed and manufactured using the finest quality materials and advanced construction techniques to ensure total wearer satisfaction.
Teknisk informasjon
Egenskaper
| Farge | blå |
|---|---|
| Størrelse | m |
| Hovedmaterialet | polyester |
| Sekundær farge | ingen sekundærfarge |
| Pustende | ja |
Vis UNSPSC/ECL@SS
984,08 kr Eks. mva
/ stykk
1 230,10 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel