Jakke med høy synlighet Mascot 19001-449-14010-S
MASCOT JACKET ACCEL. SAFE 19001-449
Se teknisk informasjonReferanser
Mascot:19001-449-14010-S
Rubix:6454948
EAN:5711074816439

Produktinformasjon : Mascot Jakke, Oransje, størrelse S
Fluorescent with straight, vertical and diagonal reflective strips. Two-tone. High breathability and wind- and waterproof. Taped seams. Detachable lined hood with adjustable elastic drawcord. Closure with zipper and double storm flap. Inner pockets - both with zips and one made of mesh. Detachable ID card holder. Chest pocket with waterproof zipper. Front pockets with waterproof zippers. High collar. Ribbed fabric on the inside at the bottom of the front of the jacket. The back panel can be shortened or lengthened at the rear. The extra fabric can be folded up using press studs. Elastic at the cuff. With prints.
Breathable, wind- and waterproof with taped seams.; Very good protection against extreme weather conditions due to the double storm flap.; Chest pocket with waterproof zipper.; Front pockets with waterproof zippers.; The back panel can be shortened or lengthened at the rear. The extra fabric can be folded up using press studs.
Breathable, wind- and waterproof with taped seams.; Very good protection against extreme weather conditions due to the double storm flap.; Chest pocket with waterproof zipper.; Front pockets with waterproof zippers.; The back panel can be shortened or lengthened at the rear. The extra fabric can be folded up using press studs.
Egenskaper
The product is OEKO-TEX STANDARD 100 certified by the DTI Institute, certificate number 2576-431;All materials and accessories are procured directly by MASCOT from the suppliers;The material in the products is dyed at suppliers with a bluesign® and an EN ISO 14001 certification
Made in MASCOT's own factory in Vietnam;Produced in a facility with an SA8000 certificate, which is proof of good and safe employee relations and working conditions
Made in MASCOT's own factory in Vietnam;Produced in a facility with an SA8000 certificate, which is proof of good and safe employee relations and working conditions
Teknisk informasjon
Egenskaper
| Farge | oransje |
|---|---|
| Størrelse | s |
| Klasse EN20471 | 2-3 |
| Hovedmaterialet | polyester |
| Sekundær farge | marinen |
| Pustende | ja |
| Vekt | 210 g/m² |
| Materiale | 100% polyester |
Vis UNSPSC/ECL@SS
- Tilgjengelig – Leveringsdato på forespørsel