Referanser
Nederman:30800230
Rubix:6447630
Produsent:30800230
EAN:7320170103015

Produktinformasjon : Slangeoppruller H30-serien med 12m 5/16'' - 30800230 - Nederman
Safe and functional hose reels for industrial use, professional tradesmen or do-it-yourself workshops. Robust design in impact-resistant plastic material. Comes with an easy-to-assemble snap-on, rotating wall bracket and a unique safety latch for safe and easy maintenance. Safe and functional spring operated hose reel for pneumatic tools, staplers, air and water pistols. The hose reel H30 is spring operated and has an improved spring tension, so that the hose winds smoothly and evenly on the drum. The high-quality spring is pre-stressed in the factory and caters for a wide range of applications and is well protected inside the reel. The spring operated hose reel H30 is easy to mount on walls, ceilings or floors.
Egenskaper
• Easy to assemble, in-clickable wall brackets
• Unique locking mechanism for perfect safety
• Drum with ball bearings on both sides
• Pressed couplings and steel protective spiral
• Easy replacement of the hose
• Unique locking mechanism for perfect safety
• Drum with ball bearings on both sides
• Pressed couplings and steel protective spiral
• Easy replacement of the hose
Bruksområder
Safe and functional spring operated hose reel suitable for pneumatic tools, staplers, air and water pistols.
Teknisk informasjon
Egenskaper
| Dimensjoner (L x B x H) | 400x180x375 mm |
|---|---|
| Vekt | 4000 g |
| Lengde | 12 m |
| Inner diameter | 8 mm |
| Ytter diameter (inch) | 375 mm |
| Materiale | pvc/pur |
| Servicetrykk | 15 bar |
| Tilkoblingsdiameter (tommer) | 5/16 '' |
| Vekt | 4 kg |
Vis UNSPSC/ECL@SS
4 490,09 kr Eks. mva
/ stykk
5 612,61 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
