Referanser
Bosch:PRO Multi Material PC Plus Hole Saw(2608594394)
Rubix:6451982
Produsent:2608594394
EAN:6949509240385
Produktinformasjon : Hullsag PC MULTI BIM 60mm - 2608594394 - Bosch
Electricians and plumbers find hole saws invaluable for installing pipes, electrical boxes, and recessed lighting. Ideally, they want to carry just one kind of hole saw for the challenges and materials that interior installation presents. That's why we have the PRO Multi Material. The PRO Multi Material Hole Saw has enhanced tooth design for fast and smooth cuts and high-cobalt HSS alloy teeth for longevity. It tackles steel cladding and drywall effectively. The Power Change plus makes changing hole saws and pilot drill bits faster and removing material plugs easier.
Egenskaper
•Long Life cutting holes in various materials
High-speed steel with 8% cobalt for durability and great performance
For use with the Bosch Power Change Plus keyless arbor: offering accuracy and robustness
High-speed steel with 8% cobalt for durability and great performance
For use with the Bosch Power Change Plus keyless arbor: offering accuracy and robustness
Bruksområder
Installing Pipes, Electrical Boxes, and Recessed Lighting;Cutting
Teknisk informasjon
Egenskaper
| Diameter | 60 mm |
|---|
Vis UNSPSC/ECL@SS
326,85 kr Eks. mva
/ stykk
408,56 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel








