Referanser
Gates:A72 13X1865LP/1830LI HIPOWER
Rubix:201532
Produsent:900210072
EAN:5412571049961

Produktinformasjon : A72 13X1865LP/1830LI HI-POWER® - GATES
Wrapped V-belt with traditional profile. The arched top, concave flanks and round edges guarantee a uniform tensile stress and even contact with the pulley grooves. The service life is extended and wear of the pulleys is reduced. Reliability and efficiency result in an excellent price/quality ratio. Lower replacement and maintenance costs thanks to a longer service life.
Egenskaper
• Oil and heat resistant.
• Static conductive (ISO 1813).
• Meets the standards of the ATEX directives.
• UNISET tuning system.
• Static conductive (ISO 1813).
• Meets the standards of the ATEX directives.
• UNISET tuning system.
Teknisk informasjon
Egenskaper
| Profil | a/13 |
|---|---|
| Belt No. | a72 |
| Innvendig lengde | 1830 mm |
| Ytter lengde | 1888 mm |
| Øvre bredde | 13 mm |
| Høyde | 8 mm |
| Indikativ lengde | 1865 mm |
| Materiale | cr |
| Seksjons dimensjoner | 13 mm |
Vis UNSPSC/ECL@SS
606,97 kr Eks. mva
/ stykk
758,71 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel