Referanser
Dormer:B10030.0
Rubix:6201140
EAN:7320760048740



Produktinformasjon : SYLINDRISK BROTSJ 30.00mm HSS BLANK/DAMPANL?PT DIN 206 - B10030.0 - DORMER
HSS Hand reamer with cylindrical shaft DIN 206 B F7 steam tempered with grooves for steel <850 N/mm². Stainless machining steel. Cast iron <500 N/mm². Titanium. Brass en bronze <200 HB.
Bruksområder
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Stainless machining steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Titanium non-alloyed (<200 HB <700 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Stainless machining steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Titanium non-alloyed (<200 HB <700 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
Teknisk informasjon
Egenskaper
| Diameter | 30 mm |
|---|---|
| Total lengde | 247 mm |
| Lengde på kutt | 124 mm |
| Kvadrat | 24 mm |
Vis UNSPSC/ECL@SS
3 262,67 kr Eks. mva
/ stykk
4 078,34 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
