Referanser
Sati:KLCC016
Rubix:108470

Teknisk sammendrag
| Type | cc (locking set) |
|---|---|
| Materiale | c45 steel (option: stainless steel) |
| Størrelse | 42 mm |
Produktinformasjon : Clamping element RCK 80-16/24
The functioning principle of the articles presented is based on radial deformation of the items, made up of a truncated cone section.This change allows (by virtue of the specific pressure between the bodies in contact) transmission of the torque between the shaft and the part connected to it (gear, timing belt pulley, V-belt pulley or other specific parts).Available in:- Steel- Stainless Steel
Teknisk informasjon
Egenskaper
| Vekt | 300 g |
|---|---|
| Type | cc (locking set) |
| Materiale | c45 steel (option: stainless steel) |
| Størrelse | 42 mm |
| Vekt | 0.3 kg |
| Reaming diameter | 45 mm |
| Moment | 128 N.m |
| Hub lengde | 42 mm |
| Ytter diameter (inch) | 24 mm |
Vis UNSPSC/ECL@SS
250,14 kr Eks. mva
/ stykk
312,67 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel