Referanser
KTR:ROTEX 24 ST 1A 19H7
Rubix:108404
Produsent:020245101900

Produktinformasjon : Rotex 24 hub 1a d19H7+kw+s ST
KTR ROTEX couplings are characterized by small dimensions, low weight and low mass moments of inertia yet transmit high torques. A precise and all-over machining ensures a positively influenced running quality and an increased service life of the coupling. Their application is ideal for transmitting torque while damping torsional vibrations and absorbing shocks produced by the uneven operation of certain prime movers. Flexible, vibration-reducing and axial plug-in. Easy installation and optical testing.
Teknisk informasjon
Egenskaper
| Vekt | 530 g |
|---|---|
| Type | rotex |
| Materiale | steel |
| Størrelse | 24 |
Vis UNSPSC/ECL@SS
1 441,30 kr Eks. mva
/ stykk
1 801,63 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel