Referanser
KTR:BOWEX 19 JUNIOR 1B 12H7
Rubix:112976
Produsent:010191001200

Produktinformasjon : Bowex Junior 19 hub 1b d12H7+kw+s
KTR BoWex curved-tooth gear couplings are flexible shaft connections that provide for a positive torque transmission. They are particularly suitable for compensating axial, radial and angular shaft displacements. Due to the operating principle of the curved tooth main component, edge pressure on the gear teeth is avoided where there is angular and radial misalignment, thereby enabling the BoWex coupling to be used with hardly any wear arising. Made of a plastic and steel combination.
Teknisk informasjon
Egenskaper
| Vekt | 10 g |
|---|---|
| Type | bowex |
| Materiale | pa |
| Størrelse | 19 |
Vis UNSPSC/ECL@SS
358,92 kr Eks. mva
/ stykk
448,65 kr Inkl. mva
- Tilgjengelig