Monteringspasta Molykote G-Rapid PLUS SPRAY / 400ml

G-Rapid Plus

Se teknisk informasjonSe dokumenter

Referanser

Molykote:G-Rapid PLUS SPRAY / 400ml
Rubix:6367256
Produsent:81223
EAN:5413278389589
brand logo
brand logo
brand logo
brand logo

Teknisk sammendrag

Kapasitet400 g
Se alle karakteristika

Dokumenter

Produktinformasjon : G-RAPID PLUS, 400 ml - MOLYKOTE


Solid lubricant paste with very low friction coefficient for mounting and running of metal parts. Used for lubrication of wire spindles, splines, gear shafts, worm gears, pivot screws, fittings, pumps, as well as for installing ball and roller bearings, pulleys, wheel lenses and bolts.

Egenskaper

• Low friction coefficient
• High pressure capacity
• Prevents seizing and damage
• Suppresses stick-slip
• Reduces the formation of fitting rust
• Provides emergency running properties.
• Temperature range - From -35°C to +450°C.
brand logo
brand logo
brand logo

Teknisk informasjon


Egenskaper
Kapasitet400 g
Fargesvart
Boksingaerosol
1 098,02 kr Eks. mva
/ stykk
1 372,53 kr Inkl. mva
  • Tilgjengelig

Kapasitet