Sugekopper og myke gripere Piab 0127131
Flat suction cups XLF Extra Large Nitrile-PVC (NPV)
Se teknisk informasjonSe dokumenterReferanser
Piab:0127131
Rubix:523285
Produsent:127131



Dokumenter
Produktinformasjon : S.XLF150NP60.G12F.00 - 0127131
Suitable for handling large and heavy sheets, such as glass and metal, with a flat or slightly concave surface. Friction pattern increases safety and capability to handle tilted or standing glass/metal sheets. Double lip design increases safety against over-load or tear on the outer lip. Auxiliary port, suitable for vacuum sensing or efficient blow-off/release.
Egenskaper
Suitable for handling large and heavy sheets, such as glass and metal, with a flat or slightly concave surface.
Friction pattern increases safety and capabillity to handle tilted or standing glass/metal sheets.
Double lip design increases safety against over-load or tear on the outer lip.
Durable and abrasive resistant material reduces the risk for marks.
Flat mounting plate facilitates customized mounting interfaces.
Auxiliary port, suitable for vacuum sensing or efficient blow-off/release.
Teknisk informasjon
Egenskaper
| Materiale | nitrile-pvc (npv) |
|---|---|
| Diameter | 150 mm |
| Form | flatt |
| Type | g1/2 female |
| Minimum temperatur | 0 °C |
| Maks temperatur | 90 °C |
Vis UNSPSC/ECL@SS
1 065,88 kr Eks. mva
/ stykk
1 332,35 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel