Sugekopper og myke gripere Piab 0118430
Flat concave suction cups FCF-P Polyurethane
Se teknisk informasjonSe dokumenterReferanser
Piab:0118430
Rubix:523250
Produsent:0118430



Dokumenter
Produktinformasjon : S.FCF100P6062.G38M.01 - 0118430
The FCF-P design is suitable for oily surfaces, slightly domed and flat surfaces, e.g., such as those encountered when handling metal sheets in press lines. The suction cups have support cleats that prevent thin objects from being disfigured. DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Egenskaper
Special designed friction cups for oily surfaces, such as sheets in metal forming processes.
Normal wear on friction cup will not affect the long term shear force performance.
Best choice if > 0.1g/m2 press oil is used on the sheet.
Thanks to the strong grip on oily surfaces, the suction cups can withstand high shear forces, typically 2–4 times more than corresponding conventional suction cups.
The "FCF" design is suitable for slightly domed and flat surfaces, e.g., such as those encountered when handling metal sheets in press lines.
The suction cups have support cleats that prevent thin objects from being disfigured.
DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Bruksområder
De-stacking;Bodysides & framing;Door on / off ergo tools;Glass assembly & installation;Gas tank assembly and installation
Teknisk informasjon
Egenskaper
| Materiale | polyurethane 55/60 (pu) |
|---|---|
| Diameter | 100 mm |
| Form | rund |
| Type | g3/8 male, with mesh filter |
| Minimum temperatur | 10 °C |
| Maks temperatur | 50 °C |
Vis UNSPSC/ECL@SS
- Tilgjengelig – Leveringsdato på forespørsel