Sugekopper og myke gripere Piab 0101567
Flat suction cups F Nitrile-PVC
Se teknisk informasjonSe dokumenterReferanser
Piab:0101567
Rubix:523276
Produsent:101567



Dokumenter
Produktinformasjon : S.F40-2NP50.G14M.01 - 0101567
Piab’s Nitrile-PVC flat suction cups are designed for robust and reliable material handling in tough industrial environments. The nitrile-PVC blend provides mark free handling and excellent resistance to oils, chemicals, and abrasion. Their flat design ensures a secure grip on smooth surfaces, making them ideal for automotive and manufacturing applications.
Egenskaper
Constructed from durable nitrile-PVC blend
Excellent oil, chemical, and abrasion resistance
Recommended when the lifting force is parallel to the surface of the object.
Mark free handling
Long-lasting performance in tough conditions
Suitable for automotive and manufacturing industries
Teknisk informasjon
Egenskaper
| Materiale | nitrile-pvc (npv) |
|---|---|
| Diameter | 40 mm |
| Form | flatt |
| Type | g1/4 male, with mesh filter |
Vis UNSPSC/ECL@SS
266,08 kr Eks. mva
/ stykk
332,60 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel